Commercial Pressure Gauge, 0 to 60 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PEM1401-CD

  • Zoro # G9688093


product price:  $5.95
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1401-CD
Zoro #
G9688093
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
0.975 in
Case Diameter
1.66 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 410
Socket Material
Brass
Features
Green, Yellow, Red, psi Zones
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5/50
Standards
ANSI/ASME, CRN
Gauge Primary Range Numbered Graduations
10/100
For Use With
Media Compatible with Bronze
Connection Type
MNPT
Smallest Graduation
1 psi/10 kPa
Case Color
Black
Case Material
Steel
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 410
Over-Pressure Limit
25% of Full Scale
Case Finish
Painted
Compatible Process Media
Non-Clogging, Non-Corroding
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Case Construction
Welded Joint
Gauge Case Liquid
None
Sensor Material
Phosphor Bronze
Removable Bezel
No
Bezel Material
Steel
Accuracy Scale
Mid-Scale
Vibration Resistance
None
Includes Vent Plug
No
Field Fillable
No
Dial Color
Green/Yellow/Red
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Non-Sparking
No
Pressure Gauge Type
Commercial Pressure Gauge
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Freeze Resistant Movement
No
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Dual
Dial Face Material
Aluminum
Movement Material
Brass
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
IP Rating
IP52
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color Green/Yellow/Red, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.