Split Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U55450.021.0001

  • Zoro # G9696827


product price:  $3.89
/pk 50, $0.08/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.377 in
Minimum Thickness
0.056 in
Maximum Thickness
0.056 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55450.021.0001
Zoro #
G9696827
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#12
Outside Diameter
0.377 in
Minimum Thickness
0.056 in
Maximum Thickness
0.056 in
Inside Diameter
0.22 in
Outside Diameter - Maximum
3/8 in
Inside Diameter - Maximum
15/64 in
Section Width - Minimum
1/16 in
Bearing Width - Minimum
3/64 in
Minimum Inside Diameter
7/32 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Color
Plain
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes #12, Inside Dia. 0.22 In., Outside Dia. 0.377 In., Thickness 0.056 In., Color Plain, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.