M4 x Sheet Metal Screw, 18-8 Stainless Steel, 8 mm L, 9000 PK

  • Mfr # MI48CTBA2

  • Zoro # G9719003


product price:  $566.99
/pk 9000, $0.06/ea
Free Shipping & Returns

Key Features

Torx Drive
Blunt Tip
System of Measurement
Metric
Material
18-8 Stainless Steel
Standards
ISO7380
Thread Size
M4-0.70
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI48CTBA2
Zoro #
G9719003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4
Fastener Length
8 mm
Thread Size
M4-0.70

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
A2

Description

Cap Screws/Hex Bolts,M4-0.7,PK9000, Package Quantity 9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.