
Divider for Qus238, 6 PK
Mfr # DUS238
Zoro # G9736485
product price:Â $23.79
/pk 6, $3.97/eaKey Features
Overall Length
17 in
Overall Width
0.25 in
Material
TPP-40
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DUS238
Zoro #
G9736485
UPC #
651588074848
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Height
4 in
Overall Width
0.25 in
Details
Material
TPP-40
Color
Black
Item
Hang & Stack Bins Parts and Accessories
Description
Ultra Series Divider for Qus238,Bl,Package Quantity 6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.