Medium Organizer Tray, 4PK
- Mfr # 556733-4PK
- Zoro # G622970504
product price:Â
$
14.89
/pk of 4, $3.72/ea
Key Features
Color
Clear
Material
Polystyrene
Stackable
Yes
Overall Length
6.5 in
Overall Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556733-4PK
- Zoro #
- G622970504
- UPC #
- 850082730155
- Country of Origin
- China
Dimensions
- Overall Length
- 6.5 in
- Overall Width
- 4.25 in
- Overall Height
- 2.5 in
Details
- Color
- Clear
- Material
- Polystyrene
- Stackable
- Yes
- Item
- Storage Bin
Description
Create a clean, organized space with these medium-size organizer trays. Designed to simplify everyday organization, these clear trays provide a convenient solution for storing and arranging small to medium-sized items around your home. Their minimalist transparent design blends effortlessly into any space while allowing you to quickly see and access what you need. Made from durable polystyrene, these trays are lightweight yet sturdy enough for daily use. The stackable design adds even more flexibility, allowing you to maximize vertical storage in drawers, cabinets, or on countertops. Perfect for organizing cosmetics, skincare products, office supplies, craft materials, bathroom essentials, and kitchen accessories, this versatile 4-pack helps keep multiple areas of your home neat and clutter-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.