Torsion Spring, 270 Deg, 0.184OD, PK6
Mfr # 3HPF2
Zoro # G9746511
product price:Â $4.99
/pk 6, $0.83/eaKey Features
Spring Length @ Torque
0.247 in
Deflection Angle (Deg.)
270
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3HPF2
Zoro #
G9746511
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.247 in
Leg Length
0.75 in
Max. Rod Outside Dia.
0.109 in
Wire Dia.
0.021 in
Outside Dia.
0.184 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.234
Outside Diameter
0.184 in
Wire Diameter
0.021 in
Inside Diameter
0.109 in
Torque @ 1/2 Leg Length
0.25 in-lb
Details
Deflection Angle (Deg.)
270
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Number of Coils
10.75
Item
Torsion Spring
Standards
ASTM A228
System of Measurement
Inch
Leg Orientation
Tangential
Deflection Angle
270 Degrees
Torque
0.0009 in-lb
Total Active Coils
11.71
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 0.184 In, Wire Dia 0.021 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.234 In-lbs, Max. Rod Outside Dia 0.109 In, Spring Length at Torque 0.375 In, Number of Coils 10.75, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.