1/4" FNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # G-CBV-25NL

  • Zoro # G9752233


product price:  $12.99
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-CBV-25NL
Zoro #
G9752233
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.69 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Stem Material
Brass
Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Wedge
Compliance
NSF/ANSI 372
Seat Material
PTFE
Max. Pressure
450 PSI CWP
Temp. Range
-20 Degrees to 370 Degrees F
Standards
MSS SP-110
Handle Material
Polycarbonate
Stem Type
Blowout Resistant
Features
Compact, Lead-Free, Panel-Mountable, Wedge Handle
Seal Material
FKM
Connection Type - Side 1
NPT
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black
Operating Temperature - Maximum
370 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Vacuum Service Rating
29.9 in Hg

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.