Lead-Free Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM1438LF

  • Zoro # G9756677


product price:  $14.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1438LF
Zoro #
G9756677
UPC #
628311202519
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
1.850"
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2 1/2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Case Color
Black
Characteristics
Friction Bezel Ring
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Connection Type
MNPT
Standards
ANSI/ASME, CRN, NSF
Wetted Materials
Brass / Bronze
Over-Pressure Limit
25% of Full Scale
Dial Color
White
Vibration Resistance
None
Scale Type
Dual
Pressure Gauge Type
Lead-Free Pressure Gauge
Case Construction
Welded Joint
Gauge Case Liquid
None
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Bezel Material
Steel
Movement Material
Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Process Connection Gender
Male
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Freeze Resistant Movement
No
Field Fillable
No
Pointer Color
Black
Case Finish
Painted
Includes Vent Plug
No
Removable Bezel
No
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Process Temperature Range
-40 Degrees to 150 Degrees F
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Non-Sparking
No
Secondary Pressure Range
0 to 410
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Secondary Scale Units
kPa
Accuracy Grade
Grade B
Pressure Range Type
Pressure
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.