Manual Hand-Truck-Style Platform Lift, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control

  • Mfr # 260032

  • Zoro # G9805844


product price:  $2,131.49
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
75 in
Overall Length
40 in
Overall Width
25 1/2 in
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260032
Zoro #
G9805844
UPC #
678655634842
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Length
40 in
Overall Width
25 1/2 in
Platform Length
24 in
Front Wheel Dia.
5 in
Front Caster Dia.
5 in
Lifting Height Max.
60 in
Base Legs Outside Dia.
32"
Lifting Height Min.
5 3/4 in
Rear Caster Dia.
4 in
Base Legs Inside Dia.
25-1/2"
Platform Width
24 in
Manufacturers Warranty Length
1 yr
Rear Wheel Dia.
4 in
Overall LxWxH
40 in x 25 1/2 in x 75 in
Base Inside Width
15 in
Minimum Lifting Height
5 3/4 in
Platform LxW
16 in x 24 in
Maximum Lifting Height
60 in
Overall Height with Platform Lowered
75 in
Caster Wheel Dia.
4 in
Base Outside Width
21 in
Lifting Height Range
5 3/4 in to 60 in
Caster Wheel Width
2 in
Length
38 in
Depth
75 in

Details

Color
Red
Load Capacity
1,000 lb
Item
Manual Hand-Truck-Style Platform Lift
Lift Mechanism
Hydraulic
Base Legs Inside Dim.
25 1/2 in
Frame Material
Steel
Invertible Forks
No
Caster Wheel Type
(2) Rigid, (2) Swivel
Lift Control
Foot Pump
Lift Mobility
Manual Lift, Manual Push
Includes
Safety Screen, Foot Guard
Powered By
Foot Pump
Lift Base Style
Fixed Straddle
Base Legs Outside Dim.
32 in
Load Center
15 in
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Frame Finish
Powder Coated
Base Style
Fixed
Base Material
Steel
Operation
Manual
Weight
233 lb

Description

Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 60 in, Platform Length 24 in, Platform Width 24 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 15 in, Base Outside Width 21 in, Frame Finish Powder Coated, Load Center 15 in, Overall Height with Platform Raised 75 in, Overall Length 24 in, Overall Width 24 in, Frame Material Steel, Base Material Steel, Caster Wheel Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.