
Cable Protector, 9/16 in H, 10 ft L, 3-1/4 in W, 3 Channel, Rubber, Black
Mfr # D-2-LP-10-BK
Zoro # G9823613
product price:Â $42.85
/eaKey Features
Height
9/16 in
Width
3-1/4 in
Number of Channels
3
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-2-LP-10-BK
Zoro #
G9823613
UPC #
-
Country of Origin
China
Dimensions
Height
9/16 in
Length
10 ft
Width
3-1/4 in
Channel Height
3/4"
Channel Width
0.31"
Details
Item
Cable Protector
Number of Channels
3
Material
Rubber
Color
Black
Description
ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.