Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER020SD-20

  • Zoro # G9831771


product price:  $7,884.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020SD-20
Zoro #
G9831771
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
30 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
11 11/16 in
Housing Depth
9 1/2 in
Body Length
30 3/16 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Body Depth
9 1/2 in
Controller Cord Length
16 ft
Minimum Retracted Length
23 3/16 in
Lifting Hook Opening Width
1 19/32 in
Body Width
11 11/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 3/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Hz
60
Finish
Electrostatic Enamel
Control Cord
16 ft
Lubrication
Oil Bath
Number of Speeds
2
Brake
DC Current
Reeving
1
Clutch
Friction
Amps @ Low Volts
17.3 A
Control
110V Push Button Control Pendant
Classification
H4
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Duty Classification
H4
Includes Clutch
Clutch Included
Maximum Lifting Capacity
4,000 lb
Brake Type
DC Current
Chain Finish
Nickel Plated
Maximum Lift Speed
28 fpm
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Body Material
Aluminum
Current at Max. Voltage
8.3 A
Chain Material
Alloy Steel
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Pendant IP Rating
IP65
Current at Min. Voltage
17.3 A
Motor Horsepower
4 3/4 hp
Starts and Stops per Hour
120, 240
Number of Reeves
1
Controls
Push Button Pendant
For Outdoor Use
Yes
Body Finish
Enamel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Minimum Lift Speed
4.5 fpm
Programmable
Programmable by VFD
Headroom
23 3/16 in
Chain Grade
Grade 80
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 23 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.