TIG Welder, Precision TIG 375 Series, 208V AC, 230V AC, 460V AC, 420 Max. Output Amps

  • Mfr # K2624-1

  • Zoro # G9861941


product price:  $20,744.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Welder Industrial Class
Heavy
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 230V AC, 460V AC
Rated Output
375A @ 35V
Welder Max. Output Amps
420
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2624-1
Zoro #
G9861941
UPC #
015082679808
Country of Origin
United States

Dimensions

Overall Depth
41 in
Overall Height
49.7 in
Overall Width
28 in

Details

Welder Industrial Class
Heavy
Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 230V AC, 460V AC
Rated Output
375A @ 35V
Welder Max. Output Amps
420
Welder Min. Output Amps
2
Welder Duty Cycle
40 %
Series
Precision TIG 375
Power Source Weight
751 lb
Includes
(2) 15 ft Water Hoses (S19558-4), 15 ft 2/0 Work Cable and Clamp, Adapter For Optional PTA-9 Or 17 Torch (3/8 in), Consumables Kit for PTW-20 Series Torches (KP510), Foot Amptrol with 25 ft Cable Assembly (K870), Gas Regulator/Flowmeter & 10 ft Hose Kit, PTW-20 250 A Water-Cooled TIG Torch with 25 ft cable (K1784-4), Torch Cover, Under-Cooler Cart Water Cooler
Features
AC Auto Balance, Micro-Start, TIG Pulser
Welder Input Phase
1
Application
Thick Materials
Input (Amps)
112/102/51
Polarity
AC/DC
Welder Input Hz
50/60
Welded Material
Aluminum, Mild Steel, Stainless Steel
Phase
Single-Phase
TIG Welding Output @ Duty Cycle
375 A @ 35 V, 40%
Input Frequency
60 Hz
Weight
755 lb
Welding Mode
CC
TIG Welding Minimum Output Current
2 A
Stick Welding Maximum Output Current
420 A
Color
Red/Black
Stick Welding Minimum Output Current
2 A
Plug Type
Bare Leads
Amperage Range
2 to 420 A
Stick Welding Output @ Duty Cycle
375 A @ 35 V, 40%
For Material Type
Aluminum, Mild Steel, Stainless Steel
TIG Welding Maximum Output Current
420 A
Open Circuit Voltage
80V
Model
K2624-1

Description

TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 60 Hz, Phase Single-Phase, Polarity AC/DC, Series Precision TIG 375, Stick Welding Maximum Output Current 420 A, Stick Welding Minimum Output Current 2 A, Stick Welding Output @ Duty Cycle 375 A @ 35 V, 40 Percent, TIG Welding Maximum Output Current 420 A, TIG Welding Minimum Output Current 2 A, TIG Welding Output @ Duty Cycle 375 A @ 35 V, 40 Percent, Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.