Sesmc Uprt Frm, LdCap:20500lb, 42x20ftx3in
Mfr # RTFBG042240F043XBVG
Zoro # G9871416
product price:Â $538.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
20 ft
Overall Depth
42 in
Overall Width
3 in
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RTFBG042240F043XBVG
Zoro #
G9871416
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 ft
Overall Depth
42 in
Overall Width
3 in
Height
240"
Footplate Depth
5 in
Footplate Width
7 in
Details
Material
Steel
Gauge
14 ga
Finish
Powder Coated
Color
Green
Standards
RMI
Item
Seismic Upright Frame
Load Capacity
20,500 lb
Mounting
Floor
Pallet Rack Style
Roll Formed
Footplates
5 in x 7 in
Pallet Rack Construction
Teardrop
Pallet Rack Item
Upright Frame
Upright Gauge
14
Pallet Rack Connection Type
Teardrop
Description
Seismic Upright Frame, Overall Depth 42 in, Overall Height 20 ft, Overall Width 3 in, Footplate Depth 5 in, Footplate Width 7 in, 20,500 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.