Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2

  • Mfr # CHMDD 50 70-RHR-CYL-CU

  • Zoro # G9883063


product price:  $1,980.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
RHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDD 50 70-RHR-CYL-CU
Zoro #
G9883063
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
60 in
Thickness
1 3/4 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Width
60 in
Top Hinge to Door Top Height
6 5/8 in
Middle Hinge to Door Top Height
37 1/8 in
Door Height
84 in

Details

Item
Security Double Doors
Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
RHR
Material
18-gauge steel
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
For Use With
3TGC3, 3TGC5
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Includes Louver
No Louver Included
Hinge Placement Type
2
Door Hand Orientation
Right Hand Reverse
Door Metal Material Gauge
18 ga
Number of Doors
2
Standards
UL
Door Material
Steel
Compatible with Manufacturer Model Number
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
Compatible Manufacturer Part Number
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
Compatible with Mfr. Model No.
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
For Use with Mfr Model Number
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
Compatible Manufacturer Model Number
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
For Use With Mfr. Model Number
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
Compatible with Manufacturer Model No.
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
Compatible Pump Manufacturer Part Number
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU
Compatible Mfr. Model Number
CHMDDFR 50 70-DW-CU, CHMDDFR 50 70-MS-CU

Description

Security Double Doors, Door Type 2, Lock Type Cylindrical, Material 18-gauge steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 60 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGC3, 3TGC5, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products