Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 1

  • Mfr # CHMD x HG28 68 x MORT-CE-16ga

  • Zoro # G9884725


product price:  $1,081.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x HG28 68 x MORT-CE-16ga
Zoro #
G9884725
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Dimension E
34 7/16 in
Dimension C
68 5/8 in
Window Width
23 in
Window Height
29 in
Dimension a
6 5/8 in
Door Width
32 in
Bottom Hinge to Door Top Height
68 5/8 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
6 5/8 in
Door Height
80 in
Middle Hinge to Door Top Height
37 5/8 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
16-gauge
Fire Rating
45 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Includes
Doors Without Glass
Agency Compliance
3/4 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Number of Doors
1
Glass Insert Included
No Glass Insert Included
Window Style
Half Door
Hinge Placement Type
1
Door Material
Steel
Door Hand Orientation
Non-Handed
Includes Louver
No Louver Included
Door Metal Material Gauge
16 ga

Description

Half Glass Steel Door, Door Type 1, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products