Back Pressure Valve, 1", CPVC/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV2100TPE1

  • Zoro # G9885867


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Inlet Size
1"
Port Size
1" x 1"
Connection Type
FNPT
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBV2100TPE1
Zoro #
G9885867
UPC #
610377303170
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet Size
1"
Port Size
1" x 1"
Length
3-1/2"
Height
5.86"
Overall Height
5 7/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in
Overall Width
3 1/2 in

Details

Connection Type
FNPT
Body Material
CPVC
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Max. Continous Flow Rate
24 gpm
Application
Industrial Use
Operating Pressure
250 psi
Max. Intermittent Flow Rate
7.5 gpm
Cover Material
Noryl(TM)
Max. Fluid Temp.
190 Degrees F
Max. Continuous Flow Rate
24 gpm
Nut Material
Stainless Steel
Spring Material
Zinc Plated
Pressure Adjustment Range
10 to 150 psi
Valve Type
Back Pressure
Elastomer Material
EPDM
Standards
ANSI 372, ANSI 61
Factory Set Pressure
50 psi
Seat Material
PTFE
Pilot Adjustment - Maximum
150 psi
Outlet Connection Type
NPT
Bonnet Material
PPE
Flow Rate - Continuous Maximum
24.2 gpm
Operating Pressure - Minimum
5 psi
Operating Pressure - Maximum
250 psi
Flow Rate - Intermittent Maximum
7.5 gpm
Port Design
Reduced Port
Pilot Adjustment - Minimum
10 psi
Fluid Temperature - Maximum
190 Degrees F
Inlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61

Description

Pressure Valve,1" Pipe,250 psi,CPVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.