Speaker Strobe, Marked Fire, White

  • Mfr # SPWL

  • Zoro # G9913401


product price:  $45.29
/ea

Key Features

Type
Marked Fire
Standards
CSFM 7320-1653:0505, FM 3057493, UL S4048, ULC Listed
Mounting
Wall
Voltage
12/24V DC
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPWL
Zoro #
G9913401
UPC #
783863048371
Country of Origin
Mexico

Dimensions

Tube Length (Ft.)
1 ft
Depth
2.30"
Width
5"
Overall Width
5 in
Overall Height
6 in
Overall Depth
4 3/4 in

Details

Item
Speaker Strobe
Type
Marked Fire
Standards
CSFM 7320-1653:0505, FM 3057493, UL S4048, ULC Listed
Mounting
Wall
Voltage
12/24V DC
Includes
Mounting Plate
For Use With
Fire Alarm Panel
Finish
White
Standby Current (uA)
0 uA
Standby State (mA)
0 mA
Humidity Range (% RH)
10 to 93% RH
Peak Output (dBA)
88 dBA
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
For Location
Indoor
Includes Transformer
Transformer Included
Frequency Response - Maximum
4,000 Hz
Includes Mounting Hardware
Mounting Hardware Included
Power Voltage
12 or 24V
Frequency Response - Minimum
400 Hz
Sensitivity
85 dB
Power Style
Powered
Enclosure Style
Box
Housing Color
White
Indoor/Outdoor
Indoor

Description

Speaker Strobe, Marked Fire, For Use With Fire Alarm Panel, Includes Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.