Electric Chain Hoist, 20,000 lb, 15 ft, Motorized Trolley, 460V AC, Yellow

  • Mfr # NERM100SD-L-15 / 460v

  • Zoro # G9923347


product price:  $28,333.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM100SD-L-15 / 460v
Zoro #
G9923347
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Min. Radius Curve
98 3/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 1/4 in
Housing Depth
10 1/2 in
For Minimum Beam Height
6 29/32 in
For Min. Beam Flange Width
5 1/2 in
For Max. Beam Flange Width
8 21/32 in
Body Width
13 1/4 in
Trolley Wheel Diameter
6 9/10 in
Body Depth
10 1/2 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
98 13/32 in
Body Length
28 7/8 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
46 1/2 in
Lifting Hook Opening Width
3 3/16 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Amps @ Low Volts
8.3x2
Lubrication
Oil Bath
Control Cord
11 ft
Thermal Protection
Included
Trolley Speed
40 fpm
Clutch
Friction Clutch
Number of Speeds
2
Brake
Electromagnetic
Control
110v
Trolley Configuration
Motorized Trolley
Finish
Electrostatic Enamel
Reeving
4
Classification
H4
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Current at Max. Voltage
1.7 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Body Finish
Enamel
Trolley IP Rating
IP55
Motor Horsepower
4 3/4 hp
Includes Brake
Brake Included
For Outdoor Use
Yes
Number of Load Chains
1
Maximum Lifting Capacity
20,000 lb
Trolley Wheel Material
Steel
Minimum Lift Speed
3.5 fpm
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Brake Type
DC Current
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Maximum Lift Speed
11 fpm
Overload Protection Included
Yes
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
46 1/2 in
Chain Grade
Grade 80
Mount Type
Motorized Trolley
Duty Classification
H4
Programmable
Programmable by VFD
Number of Reeves
4
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Body Material
Aluminum
Current at Min. Voltage
17.3 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.