Electric Chain Hoist, 20,000 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP100SD-10 / 460v

  • Zoro # G9923532


product price:  $26,657.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP100SD-10 / 460v
Zoro #
G9923532
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Housing Depth
10 1/2 in
Min. Radius Curve
118 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 1/4 in
Trolley Wheel Diameter
7 3/10 in
Minimum Retracted Length
46 1/2 in
Mfr. Warranty Length
1 yr
Body Length
28 7/8 in
For Min. Beam Flange Width
5 1/2 in
For Max. Beam Flange Width
8 21/32 in
Maximum Lifting Length
10 ft
Body Depth
10 1/2 in
Minimum Radius Curve
118 3/32 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
3 3/16 in
Body Width
13 1/4 in
For Minimum Beam Height
7 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Reeving
4
Thermal Protection
Included
Item
Electric Chain Hoist
Classification
H4
Clutch
Friction Clutch
Number of Speeds
2
Lubrication
Oil Bath
Trolley Configuration
Push Trolley
Finish
Electrostatic Enamel
Brake
Electromagnetic
Amps @ Low Volts
8.3 x 2
Control Cord
6 ft
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Body Finish
Enamel
Headroom
46 1/2 in
Maximum Lift Speed
11 fpm
Hoist IP Rating
IP55
Includes Brake
Brake Included
Mount Type
Push Trolley
Overload Protection Included
Yes
Current at Max. Voltage
16.6 A
Starts and Stops per Hour
120, 240
Maximum Lifting Capacity
20,000 lb
Clutch Type
Friction Clutch
Minimum Lift Speed
3.5 fpm
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Motor Horsepower
4 3/4 hp
For Outdoor Use
Yes
Programmable
Programmable by VFD
Trolley Wheel Material
Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Body Material
Aluminum
Includes Clutch
Clutch Included
Brake Type
DC Current
Resistance Properties
Corrosion Resistant
Number of Reeves
4
Duty Classification
H4
Chain Material
Alloy Steel
Current at Min. Voltage
34.6 A
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.