100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1007R2630A6E30B4C1P6

  • Zoro # G9929491


product price:  $756.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1007R2630A6E30B4C1P6
Zoro #
G9929491
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
73 in
Step Width
24 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
53 in
Base Length
53 in
Caster Diameter
4 in
Base Width
30 in
Reach Height - Maximum
12.4 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Color
Gray
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Tread
Perforated
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 Degrees
Includes
1 in Crutch Tips
Weight
121 lb
Series
Series 1000
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Perforated
Ladder Type
Rolling Ladder
Assembly
Assembled
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 73 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.