Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 42 in L

  • Mfr # LN236P500GP

  • Zoro # G9953011


product price:  $464.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LN236P500GP
Zoro #
G9953011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
25 in
Shelf Width
24 in
Caster Width
1-1/4 in
Lip Height
3 in
Top Shelf Height
35 in
Caster Dia.
5 in
Shelf Length
36 in
Top Shelf Lip Height
3 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
3 in
Overall LxWxH
42 in x 25 in x 35 in
Shelf Lip Height
3"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Urethane
Handle Type
Flat
Number of Shelves
3
Cart Shelf Style
Lipped
Finish
Powder Coated
Gauge
12 ga
Electrical Included
No
Utility Cart Item
Flat Handle Deep Shelf Utility Cart
Handle Included
Yes
Caster Material
Urethane
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Capacity per Shelf
466 lb
Non-Marking
No
Distance Between Shelves
9 in
Caster Type
(2) Rigid, (2) Swivel
Distance Between Top and Middle Shelf
9 in
Distance Between Middle and Bottom Shelf
9 in
Construction
Welded Steel
Type
3 Shelf
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster Wheel/Tread Material
Urethane
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Method of Construction
Bolted
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 9 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 9 in, Distance Between Top and Middle Shelf 9 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.