Safety Goggles, Gray Lens, Hydroshield Anti-Fog, Indirect Vent, Elastomer Frame, Uvex Stealth Series

  • Mfr # S3961HS

  • Zoro # G9993961


product price:  $22.79
/ea

Key Features

Frame Material
Elastomer
Frame Color
Gray
Lens Color
Gray
Lens Coating
Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3961HS
Zoro #
G9993961
UPC #
603390129858
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Elastomer
Frame Color
Gray
Lens Color
Gray
Lens Coating
Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Uvex Stealth
Standards
ANSI Z87.1-2010, Certified to The Requirements of The CSA Z94.3 Standard
Includes
Headband
X-Ray Detectable
No
UV Protection
99.90%
Foam Lined
Yes
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Eye Socket Lining Material
Elastomer
Includes Brow Lining
No
Includes Anti-Static Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Elastomer
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
Yes
Application
General Purpose
Band Material
Neoprene
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Brow Lining Material
Elastomer
Venting Type
Indirect
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Eye Socket
Includes Face Shield
Face Shield Not Included
For Small Heads Designation
Not Rated for Small Heads
Adjustable Locations
Straps

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Dielectric Protection No, Eye Socket Lining Material Elastomer, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material Elastomer, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.