Box Step, 2 Steps, 500 lb Load Capacity, 19 1/2 in Overall Height, Plastic, Black

  • Mfr # ST217-01

  • Zoro # G9995736


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Base Depth
23 3/4 in
Bottom Width
21 in
Load Capacity
500 lb
Material
Plastic
Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST217-01
Zoro #
G9995736
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Depth
23 3/4 in
Bottom Width
21 in
Overall Height
19 1/2 in
Top Step Depth
18 in
Top Step Height
19 1/4 in
Platform Depth
23-13/64 in
Step Width
18.1 in
Closed Depth
24.5 in
Overall Depth
21 in
Step Depth
21 in
Reach Height - Maximum
8.2 ft
Base Width
21 in
Standing Height - Maximum
1.6 ft

Details

Item
Box Step
Color
Black
Load Capacity
500 lb
Material
Plastic
Number of Steps
2
Step Stool Product Group
Box Step
Finish
Smooth
Net Weight
18.9 lb
Base Spread
23.8 in
Weight
19 lb
Shape
Rectangle
Feet Type
Slip-Resistant
Assembly
Assembled
Includes Handrails
Handrails Not Included
ANSI Duty Rating
Type IAA
Tread Type
Antislip
Stacking
Not Stackable
Nesting
Not Nestable
Feet Material
Rubber
Folding
Not Foldable
Product Type
Step Stool
Locking Mechanism
No Locking Mechanism
Load Capacity - Maximum
500 lb

Description

Step Stool Product Group Box Step, Number of Steps 2, Overall Height 1.6 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 19 1/4 in, Top Step Depth 18 in, Bottom Width 21 in, Base Depth 23 3/4 in, Color Black, Finish Smooth, Closed Depth 24.5 in, Net Weight 18.9 lb, Step Width 18.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.