Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port Surface Mount Box - White

  • Mfr # IC107SB4WH

  • Zoro # G110772870


product price: $12.79
/ea

Key Features

Color
White
Number of Ports
4
Material
ABS, UL 94V-0
Type
Surface Boxes
Jack Style
HD, EZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC107SB4WH
Zoro #
G110772870
UPC #
747925276348
Country of Origin
China

Details

Item
Surface Boxes
Color
White
Number of Ports
4
Material
ABS, UL 94V-0
Type
Surface Boxes
Jack Style
HD, EZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.