Zoro Homepage

Cat 6 500 Mhz Copper Premise Cable White

  • Mfr # ICCABR6VWH

  • Zoro # G016316864


product price: $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCABR6VWH
Zoro #
G016316864
UPC #
-
Country of Origin
China

Description

Category 6 500MHz CMR UTP solid cables are manufactured based on the TIA 568-C.2 industry standard and is UL and cUL listed and verified. Available in spools of 1000 feet in a convenient pull box dispensing carton. Constructed with sequential footage markings on the outer jacket for easy to measure usage tracking. These cables offer a competitive solution designed to provide the ultimate performance necessary for today's demanding voice, data, video, and security applications in commercial and residential installations. Features High Definition Video. Digital Broadcast Video/IP Video/VoIP. ISDN/ADSL & 155Mbps ATM. Conductor - Solid Bare Copper. Insulation - FRPE. Jacket - FR-PVC. Component - 4 twisted pair. Insulation Dia.in - 0.039. Outer Dia.in - 0.212. Sequential footage marking for easy usage tracking. Wired pairs are vividly colored for quick identification. Temperature Rating Degrees F. Installation temperature - 32 to 140 Fahrenheit Degrees F. Operating temperature - -4 to 167 Fahrenheit Degrees F. Color - White.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.