Zoro Homepage

-ICPCSG03BL 3 ft. CAT6A FTP Patch Cord - Blue

  • Mfr # ICC-ICPCSG03BL

  • Zoro # G915755450


product price: $14.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICC-ICPCSG03BL
Zoro #
G915755450
UPC #
633758029667
Country of Origin
China

Description

Blue Cat6A FTP 3ft Patch CableComponent rated CAT 6A patch cords assuring high signal quality minimal cross talk and loss and minimizing alien crosstalkCreates a high speed CAT 6A Connection for cross and direct connects by patching cables runs to subsystems and equipmentDesigned with a low profile snag-less boots for high density applications without any compromise in performanceExceeds ANSI/TIA-568 CAT 6A standardSupports 10GbE bandwidthShielded construction reduces EMI/RFi interferenceUL Listed Features -Component rated CAT 6A patch cords assuring high signal quality minimal cross talk and loss and minimizing alien crosstalk -Creates a high speed CAT 6A Connection for cross and direct connects by patching cables runs to subsystems and equipment -Designed with a low profile snagless boots for high density applications without any compromise in performance -Exceeds ANSI/TIA-568-C CAT 6A connecting requirements -Suppports 10GbE bandwidth -Shielded construction reduces EMI/RFI interference -Compatible with lower CAT 6 and 5e for U/FTP or Shielded cabling systems -Same U/FTP patch cord for U/FTP or shielded applications Specifications - Color: Blue - Size: 3 ft - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.