Shop ICE-O-MATIC

22 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 316 lb

  • Mfr # CIM0320FW

  • Zoro # G4028348


product price:  $4,220.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
316 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0320FW
Zoro #
G4028348
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Width
22 1/4 in
Overall Height
21 1/4 in
Overall Depth
24 1/4 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
316 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Color
Gray
Amps
10.7 A
Condenser Cooling
Water
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Item
Ice Machine
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V
Standards
BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Features
Smart LED Light, Unique Dual Exhaust
Exterior Material
Plastic
Drain Type
3/4 in FPT
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psig
Maximum Water Pressure
80 psig
Power Source
Electric
Energy Star Compliant
No
Frequency
60 Hz
Current
10.7 A
Antimicrobial
Yes
Refrigerant Type
R-404a
Function
Makes Ice
Compatible Manufacturer Part Number
IOD200, IOD250
Compatible Product Type
Ice Makers
Product Type
Ice Machine
Drain Thread Type
FPT
Resistance Properties
Antimicrobial
Power Source - TS Only
Electric

Description

Ice Machine, Ice Production per Day 316 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 10.7 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.