30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 561 lb

  • Mfr # CIM0530FA

  • Zoro # G2963042


product price:  $4,290.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
561 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CIM0530FA
Zoro #
G2963042
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Inlet Size
3/8" FPT
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Overall Height
21 1/4 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
561 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Condenser Cooling
Air
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Item
Ice Machine
Water Supply Connection Type
FPT
Color
Gray
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Voltage
115V
Amps
17.8 A
Standards
BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Control Type - Ice Dispensers
Not a Dispenser
Exterior Material
Plastic
Antimicrobial
Yes
Features
Smart LED Light, Unique Dual Exhaust
Minimum Water Pressure
20 psig
Refrigerant Type
R-404a
Energy Star Compliant
Yes
Current
17.8 A
Power Source
Electric
Drain Type
3/4 in FPT
Frequency
60 Hz
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psig
Compatible Product Type
Ice Makers
Drain Thread Type
FPT
Resistance Properties
Antimicrobial
Compatible Manufacturer Part Number
IOD200, IOD250
Product Type
Ice Machine
Function
Makes Ice

Description

Ice Machine, Ice Production per Day 561 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 17.8 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.