Shop All Ice Makers
Ice-O-Matic
30 in W X 21 1/4 in H X 24 1/4 in D Ice Maker
Mfr # CIM0520FA
Zoro # G4028433
product price: $4,039.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$4,039.00
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 561 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Overall Width - Ice Machines 30 in
Product Information
- Brand Ice-O-Matic
- MFR # CIM0520FA
- Zoro # G4028433
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 21 1/4 in |
Overall Depth - Ice Machines | 24 1/4 in |
Overall Height | 21 1/4 in |
Inlet Size | 3/8" FPT |
Overall Depth | 24 1/4 in |
Overall Width | 22 1/4 in |
Water Inlet Connection Size | 3/8 in |
Details
Description
Ice Maker, Ice Production per Day 561 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 17.8 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 10 in Acero Slicing Knife (KFP-102)
- TRANE Fan Blade (FAN01531)
- GLASTENDER Rinser Faucet Repair Kit (3015967)
- HASTINGS HOME Deviled Egg Trays with Lids, Set of 2 Platters, Recessed Holder Divided for Serving 18 Eggs, White (153884HOT)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU150FA)
- ICE-O-MATIC 14 7/8 in W X 33 3/8 in H X 19 in D Ice Maker (GEMU090)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 (IB 48)
- Ice-O-Matic Ice Makers