Shop ICE-O-MATIC

Ice Maker

  • Mfr # CIM0330HW90
  • Zoro # G424891533

product price: 
$
4,330.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Frequency
60 Hz
Drain Size
3/4 in
Product Type
Ice Machine
Minimum Water Pressure
20 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0330HW90
Zoro #
G424891533
UPC #
-
Country of Origin
United States

Dimensions

Drain Size
3/4 in
Overall Depth
24 1/4 in
Overall Height
21 1/4 in
Overall Width
30 1/4 in
Water Inlet Connection Size
3/8 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Frequency
60 Hz
Product Type
Ice Machine
Item
Ice Machine
Minimum Water Pressure
20 psig
Compatible Manufacturer Part Number
Universal
Ice Production per Day
320 lb
Water Inlet Connection Type
FPT
Exterior Material
Aluminum
Maximum Water Pressure
80 psig
Current
11 A
Drain Thread Type
FPT
Energy Star Compliant
No
Condenser Cooling
Water
Color
Silver
Features
dishwasher safe components, harvest assist for consistent ice production
Function
Makes Ice
Plug Type
Hardwired
Power Source
Electric
Voltage
115V
Refrigerant Type
R-290
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 320 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.