Ice Maker
- Mfr # CIM0636HW90
- Zoro # G524891600
product price:Â
$
5,746.99
/ea
Key Features
Energy Star Compliant
No
Plug Type
Hardwired
Power Source
Electric
Frequency
60 Hz
Drain Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIM0636HW90
- Zoro #
- G524891600
- UPC #
- -
- Country of Origin
- United States
- Energy Star Compliant
- No
- Plug Type
- Hardwired
- Power Source
- Electric
- Frequency
- 60 Hz
- Exterior Material
- Aluminum
- Compatible Manufacturer Part Number
- Universal
- Drain Thread Type
- FPT
- Current
- 7.8 A
- Water Inlet Connection Type
- FPT
- Condenser Cooling
- Water
- Refrigerant Type
- R-290
- Features
- harvest assist for consistent ice production
- Voltage
- 208-230V
- Includes
- Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
- Item
- Ice Machine
- Minimum Water Pressure
- 20 psig
- Function
- Makes Ice
- Ice Production per Day
- 600 lb
- Color
- Silver
- Product Type
- Ice Machine
- Maximum Water Pressure
- 80 psig
- Wire Color
- Silver
Dimensions
- Drain Size
- 3/4 in
- Overall Depth
- 24 1/4 in
- Overall Width
- 30 1/4 in
- Overall Height
- 26 7/8 in
- Water Inlet Connection Size
- 3/8 in
- Fits Chest Size
- harvest assist for consistent ice production
Description
Ice Machine, Ice Production per Day 600 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 7.8 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.