Shop ICE-O-MATIC

Ice Maker

  • Mfr # CIM1136FW90
  • Zoro # G224891627

product price: 
$
7,979.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Function
Makes Ice
Overall Height
26 7/8 in
Drain Size
3/4 in
Product Type
Ice Machine
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM1136FW90
Zoro #
G224891627
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 7/8 in
Drain Size
3/4 in
Overall Depth
24 1/4 in
Water Inlet Connection Size
3/8 in
Overall Width
30 1/4 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Function
Makes Ice
Product Type
Ice Machine
Color
Silver
Maximum Water Pressure
80 psig
Ice Production per Day
960 lb
Frequency
60 Hz
Minimum Water Pressure
20 psig
Plug Type
Hardwired
Refrigerant Type
R-290
Voltage
208-230V
Item
Ice Machine
Power Source
Electric
Condenser Cooling
Water
Exterior Material
Aluminum
Features
dishwasher safe components, harvest assist for consistent ice production
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Energy Star Compliant
No
Drain Thread Type
FPT
Current
13.1 A
Water Inlet Connection Type
FPT
Compatible Manufacturer Part Number
Universal
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 960 lb, Cube Type Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 13.1 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.