Ice Maker

  • Mfr # CIM0836FW90
  • Zoro # G624891777
product price: 
$
7,350.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Exterior Material
Aluminum
Color
Silver
Plug Type
Hardwired
Overall Depth
24 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0836FW90
Zoro #
G624891777
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Overall Height
26 7/8 in
Drain Size
3/4 in
Water Inlet Connection Size
3/8 in
Fits Chest Size
harvest assist for consistent ice production

Details

Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Exterior Material
Aluminum
Color
Silver
Plug Type
Hardwired
Maximum Water Pressure
80 psig
Frequency
60 Hz
Ice Production per Day
875 lb
Product Type
Ice Machine
Item
Ice Machine
Minimum Water Pressure
20 psig
Current
11.8 A
Features
harvest assist for consistent ice production
Compatible Manufacturer Part Number
Universal
Water Inlet Connection Type
FPT
Power Source
Electric
Condenser Cooling
Water
Drain Thread Type
FPT
Function
Makes Ice
Refrigerant Type
R-290
Energy Star Compliant
No
Voltage
208-230V
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 875 lb, Cube Type Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.8 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews