Shop ICE-O-MATIC

Ice Maker

  • Mfr # CIM1446FA49
  • Zoro # G124891840

product price: 
$
9,702.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Function
Makes Ice
Drain Thread Type
FPT
Compatible Manufacturer Part Number
Universal
Features
Featuring harvest assist for consistent ice production while reducing energy consumption
Voltage
208-230V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM1446FA49
Zoro #
G124891840
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
3/8 in
Overall Height
26 3/4 in
Overall Depth
24 1/4 in
Overall Width
48 1/4 in
Drain Size
3/4 in
Fits Chest Size
Featuring harvest assist for consistent ice production while reducing energy consumption

Details

Function
Makes Ice
Drain Thread Type
FPT
Compatible Manufacturer Part Number
Universal
Features
Featuring harvest assist for consistent ice production while reducing energy consumption
Voltage
208-230V
Minimum Water Pressure
20 psig
Ice Production per Day
1,600 lb
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Frequency
60 Hz
Condenser Cooling
Air
Plug Type
Hardwired
Refrigerant Type
R-290
Water Inlet Connection Type
FPT
Energy Star Compliant
No
Maximum Water Pressure
80 psig
Current
18.9 A
Color
Silver
Power Source
Electric
Product Type
Ice Machine
Item
Ice Machine
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 1,600 lb, Cube Type Dice, Overall Height 26 3/4 in, Overall Width 48 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 18.9 A, Features Featuring harvest assist for consistent ice production while reducing energy consumption, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.