Shop ICE-O-MATIC

Ice Maker

  • Mfr # GEM0956A90
  • Zoro # G424891731

product price: 
$
9,199.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Condenser Cooling
Air
Exterior Material
Stainless Steel
Function
Makes Ice
Energy Star Compliant
Yes
Water Inlet Connection Type
FPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEM0956A90
Zoro #
G424891731
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
3/8 in
Overall Width
21 in
Overall Height
27 in
Overall Depth
24 in
Drain Size
3/4 in
Fits Chest Size
decreased water and power usage compared to cube ice makers, load monitoring system, water sensor

Details

Condenser Cooling
Air
Exterior Material
Stainless Steel
Function
Makes Ice
Energy Star Compliant
Yes
Water Inlet Connection Type
FPT
Features
decreased water and power usage compared to cube ice makers, load monitoring system, water sensor
Minimum Water Pressure
20 psig
Power Source
Electric
Color
Silver
Plug Type
Hardwired
Current
9.3 A
Includes
Compressor: 5 Years Parts, Warranty = Ice Maker: 3 Years Parts and Labor
Drain Thread Type
FPT
Voltage
208-230V
Compatible Manufacturer Part Number
Universal
Item
Ice Machine
Product Type
Ice Machine
Frequency
60 Hz
Ice Production per Day
928 lb
Refrigerant Type
R-290
Maximum Water Pressure
80 psig
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 928 lb, Cube Type Nugget, Overall Height 27 in, Overall Width 21 in, Overall Depth 24 in, Voltage 208-230V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 9.3 A, Exterior Material Stainless Steel, Features decreased water and power usage compared to cube ice makers, load monitoring system, water sensor, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.