Shop ICE-O-MATIC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Maker
- Mfr # CIM1136HW90
- Zoro # G424891656
product price:Â
$
7,979.99
/ea
Key Features
Ice Production per Day
960 lb
Frequency
60 Hz
Features
dishwasher safe components, harvest assist for consistent ice production
Overall Height
26 7/8 in
Energy Star Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIM1136HW90
- Zoro #
- G424891656
- UPC #
- -
- Country of Origin
- United States
- Ice Production per Day
- 960 lb
- Frequency
- 60 Hz
- Features
- dishwasher safe components, harvest assist for consistent ice production
- Energy Star Compliant
- No
- Condenser Cooling
- Water
- Product Type
- Ice Machine
- Power Source
- Electric
- Compatible Manufacturer Part Number
- Universal
- Current
- 13.1 A
- Drain Thread Type
- FPT
- Item
- Ice Machine
- Function
- Makes Ice
- Color
- Silver
- Minimum Water Pressure
- 20 psig
- Includes
- Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
- Voltage
- 208-230V
- Exterior Material
- Aluminum
- Refrigerant Type
- R-290
- Water Inlet Connection Type
- FPT
- Plug Type
- Hardwired
- Maximum Water Pressure
- 80 psig
- Wire Color
- Silver
Dimensions
- Overall Height
- 26 7/8 in
- Drain Size
- 3/4 in
- Overall Width
- 30 1/4 in
- Overall Depth
- 24 1/4 in
- Water Inlet Connection Size
- 3/8 in
- Fits Chest Size
- dishwasher safe components, harvest assist for consistent ice production
Description
Ice Machine, Ice Production per Day 960 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 13.1 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.