Ice Maker

  • Mfr # CIMU220FA90
  • Zoro # G424891618
product price: 
$
3,855.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 1/2 in
Power Source
Electric
Condenser Cooling
Air
Color
Silver
Product Type
Ice Machine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIMU220FA90
Zoro #
G424891618
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/2 in
Overall Height
39 in
Overall Depth
26 1/4 in
Drain Size
3/4 in
Water Inlet Connection Size
3/8 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Power Source
Electric
Condenser Cooling
Air
Color
Silver
Product Type
Ice Machine
Frequency
60 Hz
Minimum Water Pressure
20 psig
Compatible Manufacturer Part Number
Universal
Drain Thread Type
FPT
Function
Makes Ice, Stores Ice
Features
dishwasher safe components, harvest assist for consistent ice production
Exterior Material
Stainless Steel
Energy Star Compliant
Yes
Ice Production per Day
220 lb
Maximum Water Pressure
80 psig
Current
9.1 A
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Item
Ice Machine
Refrigerant Type
R-290
Voltage
115V
Plug Type
Hardwired
Water Inlet Connection Type
FPT
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 220 lb, Cube Type Dice, Overall Height 39 in, Overall Width 24 1/2 in, Overall Depth 26 1/4 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Undercounter, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 9.1 A, Exterior Material Stainless Steel, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews