Shop WARING COMMERCIAL
See all product information
Create Account
Blender, 48 oz, Stainless Steel
- Mfr # BB320S
- Zoro # G0199476
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy-Duty
Capacity
48 oz
HP
1 hp
Number of Speeds
2
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB320S
- Zoro #
- G0199476
- UPC #
- 040072035142
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 5/8 in
- Overall Height
- 16 in
- Overall Depth
- 8 3/8 in
- Fits Chest Size
- Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy
Details
- Item
- Blender
- Type
- Heavy-Duty
- Capacity
- 48 oz
- HP
- 1 hp
- Number of Speeds
- 2
- Voltage
- 120V
- Standards
- NSF, TUV
- Watts
- 750 W
- Wattage
- 820 W
- Horsepower
- 1 hp
- Includes Sound Enclosure
- No
- Product Type
- Blender
- Frequency
- 60 Hz
- Container Material
- Stainless Steel
- Weight
- 8 lb
- Features
- Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy
- Current
- 6.8 A
- Blending Functions
- Pulse
- Actuation
- Electronic Keypad
Description
Blender, Capacity 48 oz, Horsepower 1 hp, Overall Width 7 5/8 in, Overall Depth 8 3/8 in, Overall Height 16 in, Blending Functions Pulse, Number of Speeds 2, Voltage 120V, Wattage 820 W, Actuation Electronic Keypad, Container Material Stainless Steel, Includes Sound Enclosure No, Current 6.8 A, Features Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy, Frequency 60 Hz, Product Type Blender, Standards NSF, TUV, Weight 8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.