6 Premium Wall Vent, No Collar
- Mfr # 6WVW-NC
- Zoro # G023400716
product price:Ā
$
65.95
/ea
Key Features
Material
GalvalumeĀ® steel, powder-coated
Width
1.5 in
Height
8.514 in
For Use With
6" Duct
Application
Wall Vent
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVW-NC
- Zoro #
- G023400716
- UPC #
- -
- Country of Origin
- United States
- Material
- GalvalumeĀ® steel, powder-coated
- For Use With
- 6" Duct
- Application
- Wall Vent
- Color
- White
- Includes
- Damper, Screen
Dimensions
- Width
- 1.5 in
- Height
- 8.514 in
- Inside Diameter
- 6 in
- Length
- 8.514 in
Description
The white 6-inch flush vent without a collar, allowing custom duct connections for white exterior installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.