Shop All Bar Height Stools
Iceberg
Cafe Chair, Graphite
Mfr # 64517
Zoro # G8169612
product price: $208.99
/pk 2, $104.50/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CafeWorks
- Caster Type Non-Mar Feet.
- Seat Height Range 30"
- Weight Capacity 225 lb
- Frame Material Steel
Product Information
- Brand Iceberg
- MFR # 64517
- Zoro # G8169612
- UPC # 674785645178
- Country of Origin United States
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Seat Depth | 19 in |
Seat Width | 21 in |
Overall Height | 32 in |
Back Height | 14 in |
Overall Depth | 19 in |
Seat Height Max. | 18 in |
Back Width | 21 in |
Seat Height Min. | 18 in |
Overall Width | 21 in |
Details
Description
Cafe Chair, CafeWorks Series, Overall Height 32 in, Overall Width 21 in, Overall Depth 19 in, Seat Color Graphite, Back Color Graphite, Frame Color Silver Metal, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded HDPE, Frame Material Powder Coated Steel, Seat Width 21 in, Seat Depth 19 in, Back Width 21 in, Back Height 14 in, Seat Height Min. 18 in, Seat Height Max. 18 in, Number of Casters 0, Weight Capacity 225 lb, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Switch, Defrost Termination (800315)
- BOSS Executive Guest Chair, 28"L36"H, Loop, LeatherSeat (B8909)
- WE'RE IT Lift it, 72" x 30" Electric Sit Stand Desk, 4 Memory/1 USB Digital Control-White Top, White Base (VL23WH7230-459)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BURV-GG)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- Iceberg Bar Height Stools