Shop All Folding & Event Tables
Iceberg
Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 96", 30" W, 96" L
Mfr # 65533
Zoro # G3893864
product price: $205.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 96"
- Height 29"
- Tabletop Color Platinum
Product Information
- Brand Iceberg
- MFR # 65533
- Zoro # G3893864
- UPC # 674785655337
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 96" |
Height | 29" |
Details
Description
IndestrucTable TOO Folding Table,500 Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Peacock Priestess Tiffany-Style Stained Glass Illuminated Sculpture (PD81100)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- BOSS GrayGuest Chair, 26 inW27"L38-1/2"H, Box, FabricSeat (B659-MG)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- Iceberg Office & School Tables