Shop All Conference Room Tables
Iceberg
Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany
Mfr # 68058
Zoro # G8170434
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 60"
- Height 29"
- Tabletop Color Mahogany
Product Information
- Brand Iceberg
- MFR # 68058
- Zoro # G8170434
- UPC # 674785680582
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 60" |
Length | 60" |
Height | 29" |
Depth | 18" |
Details
Description
Mobile Seminar Table, Surface Material Thermal Fused Melamine Laminate, Rectangle, Width 60 in, Depth 18 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Offset Dual Legs, Top Thickness 3/4 in, Series OfficeWorks, Load Rating 200 lb, Features (2) Locking and (2) Non-Locking Casters, Perforated Steel Modesty Panel, Standards ANSI/BIFMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville Nightstand 2.0 in Light Grey (NS-5016)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 6 Ft. x 30" Banquet (PFT2-3072)
- 3M Adjustable Foot Rest Grey (FR330)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- Iceberg Office & School Tables