Zoro Homepage

ForkIIft Fork Arm, ITA CL II 42 in Blade

  • Mfr # FA262

  • Zoro # G116493984


product price: $583.99
/pr
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
21.5 in
Overall Length
42 in
Load Capacity
1829 lbs
Overall Width
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA262
Zoro #
G116493984
UPC #
-
Country of Origin
China

Dimensions

Overall Height
21.5 in
Overall Length
42 in
Overall Width
4 in

Details

Item
Fork Arm Pair
Load Capacity
1829 lbs
Color
Black
Material
Steel
Type
Class II Premium Standard Taper

Description

The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.