ForkIIft Fork Arm, ITA CL II, Standard Taper, High Strength, 2950 X 24 4 in X 1 3/4 in X 60 in

  • Mfr # FA225

  • Zoro # G416493967


product price:  $907.99
/pr
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Load Capacity
2950 lbs
Type
Class II Premium Standard Taper
Overall Height
21.5 in
Material
Steel
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA225
Zoro #
G416493967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21.5 in
Overall Length
60 in
Overall Width
4 in

Details

Load Capacity
2950 lbs
Type
Class II Premium Standard Taper
Material
Steel
Color
Black
Item
Fork Arm Pair

Description

The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.