FAS64V Antenna - Marine
Mfr # FAS64V
Zoro # G6413060
product price:Â $18.25
/eaKey Features
For Use With
Icom IC-M72 VHF Marine Transceiver
Material
Rubber/Metal
Type
Antenna
Length (In.)
7 1/2 in
Sub-Category
Antennas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FAS64V
Zoro #
G6413060
UPC #
731797813763
Country of Origin
China
Dimensions
Length (In.)
7 1/2 in
Width (In.)
3/8 in
Width
3/8 in
Length
4 1/2 in
Height
4.53 in
Overall Length
4 1/2 in
Overall Width
3/8 in
Details
Item
Antenna
For Use With
Icom IC-M72 VHF Marine Transceiver
Material
Rubber/Metal
Type
Antenna
Sub-Category
Antennas
Color
Black
Band Type
VHF
Application
Marine
Maximum Frequency
164 MHz
Minimum Frequency
156 MHz
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
M73
Antenna Type
Whip
Compatible Radio Series
M73
Compatible Radio Type
Handheld
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series M73, Compatible Radio Manufacturer Model Number M73, Band Type VHF, Minimum Frequency 156 MHz, Maximum Frequency 164 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 40XA17, 40XA22, Overall Length 4 1/2 in, Color Black, Material Metal, Rubber, Overall Width 3/8 in, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.