FASC58V Antenna - Marine
Mfr # FASC58V
Zoro # G6413051
product price:Â $23.15
/eaKey Features
For Use With
Icom IC-M24 VHF Marine Transceiver
Material
Rubber/Metal
Type
Antenna
Sub-Category
Antennas
Length (In.)
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FASC58V
Zoro #
G6413051
UPC #
731797001030
Country of Origin
China
Dimensions
Length (In.)
6 1/4 in
Width (In.)
1/2 in
Length
6 3/8 in
Width
1/2 in
Overall Length
6 3/8 in
Overall Width
1/2 in
Details
Item
Antenna
For Use With
Icom IC-M24 VHF Marine Transceiver
Material
Rubber/Metal
Type
Antenna
Sub-Category
Antennas
Color
Black
Band Type
VHF
Antenna Type
Whip
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
M36
Maximum Frequency
174 MHz
Compatible Radio Brand
Icom
Compatible Radio Series
M85
Minimum Frequency
150 MHz
Radio Band Type
VHF
Application
Marine
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series M85, Compatible Radio Manufacturer Model Number M36, Band Type VHF, Minimum Frequency 150 MHz, Maximum Frequency 174 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492F62, 794L64, Overall Length 6 3/8 in, Color Black, Material Metal, Rubber, Overall Width 1/2 in, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.