
Air Conditioner Shroud for Coleman 8000 Series - Polar White
Mfr # 15981
Zoro # G015810790
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
29 in
Material
Plastic
Length
40 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15981
Zoro #
G015810790
UPC #
628423159817
Country of Origin
Canada
Dimensions
Depth (In.)
29 in
Length
40 in
Details
Material
Plastic
Color
White
Description
Looking for a replacement shroud for your RV air conditioner? ICON's aftermarket A/C shrouds are constructed of impact and UV resistant material, and are thicker and stronger than the original shroud. Browse ICON's selection to find the right shroud for your unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.