Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioner Shroud for Dometic Penguin Duo-Therm with Driver's Side Venting - Polar White

  • Mfr # 01914

  • Zoro # G515810535


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Color
White
Material
Plastic
Depth (In.)
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01914
Zoro #
G515810535
UPC #
628423019142
Country of Origin
Canada

Dimensions

Length
40 in
Depth (In.)
29 in

Details

Color
White
Material
Plastic

Description

Aftermarket Dometic Penguin air conditioner shroud fits the 11,000, 13,500 and 15,000 BTU air conditioners. Attaches with the original hardware. Overall dimension is 40 x 28.5 x 6.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.