Fresh Water Tank WT2474 - 16in x 12in x 8in, 6 Gallon

  • Mfr # 12508

  • Zoro # G915810920


product price: $59.79
/ea

Key Features

Color
White
Length
17 in
Material
Plastic
Depth (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12508
Zoro #
G915810920
UPC #
628423125089
Country of Origin
Canada

Dimensions

Length
17 in
Depth (In.)
13 in

Details

Color
White
Material
Plastic

Description

WT2474 - Fresh water tank for RV fifth wheels, travel trailers or campers. One piece, roto-molded construction. Increase your fresh water capacity or replace your leaky water tank with a durable, impact resistant ICON Tank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.