Shop All POS Paper Rolls
Iconex
Carbonless Paper Rolls, 0.69in Core, 3.25x80 ft, White/Canary, PK60
Mfr # 7685
Zoro # G7513450
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White/Canary
- Core Diameter 0.69"
- For Use With NCR 2270, 2561, 5000, 5067, 5100, 5267
- Characteristics Teller Window/Financial—Self-contained. For use with Impact Printers that do not use a ribbon.
- Sheet Size 3.25" x 80 ft
Product Information
- Brand Iconex
- MFR # 7685
- Zoro # G7513450
- UPC # 50089243076855
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Core Diameter | 0.69" |
Sheet Size | 3.25" x 80 ft |
Details
Description
IconexTM Impact Printing Carbonless Paper Rolls, 0.69" Core, 3.25" x 80 ft, White/Canary, 60/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- PEN2PAPER CleanBill Pro (PE56110)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Clip, PK50 (104-I02-C11-PA01)
- ECONOMY Mayo Scissors, Curved, Economy, Satin, 5.5in, Each (11-116-S)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 230 ft, PK50 (25346)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- Iconex POS Paper Rolls